Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List

Shown Optional Tubs

Akro-Mils Nesting Tub Cart RA6TR4MR - 6 Tub Capacity, 24"L x 24"W x 73"H, No Tubs

Rollover image to zoom in

Click image to enlarge

Akro-Mils Nesting Tub Cart RA6TR4MR - 6 Tub Capacity, 24"L x 24"W x 73"H, No Tubs

Item #: WB239962

Usually ships in 20 to 23 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $807.31 Save up to 39%
Price: $492.95
Product Information
Customer Review
Product Q&A
Accessories
Akro-Mils Nesting Tote Cart Provides Easy Loading And Transport Of Akro-Mils Nesting Tubs.

Tote cart holds up to 6 nesting tubs (sold separately). Cart is made with a welded steel frame and 12-gauge steel base. Angle-iron slides allow easy sliding side access of nesting totes. 600 lb. total unit capacity. Includes four 4” x 2” mold-on rubber bolted-on casters (2 rigid, 2 swivel) for easy mobility.

Purchase Nesting Tub to expand your storage system.

Product Specifications

    • LENGTH INCHES24 (60.96 cm)
    • WIDTH INCHES24 (60.96 cm)
    • HEIGHT INCHES73 (185.42 cm)
    • CAPACITY LBS600 (272.73 kg)
    • CAPACITY- BIN QTY (BIN SIZE)6(24-1/2"L x 19"W x 9-1/2"H)
    • ASSEMBLYAssembled
    • BIN QUANTITY0
    • BRANDAkro-Mils
    • COLOR FAMILYGray
    • COLOR FINISHGray
    • CONSTRUCTIONSteel
    • MANUFACTURERS PART NUMBERRA6TR4MR
    • PRODUCT FAMILYTote Carts & Trucks
    • PRODUCT GROUPTote Carts
    • WEIGHT LBS99 (45 kg)
    • APPROVED/CERTIFIED--

Avg. Customer Rating: (0 customer reviews)

Write your own review

There are 0 questions and 1 answers for this product.

Sort by: 
...  

0 Result

Hello- Can you tell me if the Quantum Cross Stack Nest tub TUB2417-12 (23-3/4 x 17-1/4 x 12)(Item Number WG603121BL) will fit in this tote Box Cart? Thank you very much. Jim T

Question Asked By: Jim , April 06, 2016

+ View 1 Answer

Answer This Question

Sort by: 
...  

0 Result

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.