Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Quantum QRC-4D-235-24 1/2 Mobile Bin Cart With 24 10-7/8"D Stacking Bins Red, 36"L x 24"W x 35-1/2"H
See all 65 items in product family

Quantum QRC-4D-235-24 1/2 Mobile Bin Cart With 24 10-7/8"D Stacking Bins Red, 36"L x 24"W x 35-1/2"H

Item #: WB442492RD

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $455.95
Product Information
Customer Review
Product Q&A
Accessories
MOBILE BIN CARTS
Bin Cart with 24 Stacking Bins
Easily transport loaded stacking bins and cargo with these mobile bin carts. Bin rail carts are made of heavy duty 16 gauge steel with a gray baked enamel finish. Bin carts feature an 800 lb. load capacity. Lower compartment features steel rails that hold Plastic Hanging Bins. Top shelf has retaining lip edges to retain cargo. Plastic bins are made of corrosion resistant polyethylene and are easily removed and replaced on hang rails. Cart is easy to maneuver using a welded steel push handle and 5" x 1-1/4" hard rubber casters (2 swivel, 2 rigid). Carts measure 36”L x 35-1/2”H.

Product Specifications

    • LENGTH INCHES36 (91.44 cm)
    • WIDTH INCHES24 (60.96 cm)
    • HEIGHT INCHES35-1/2 (90.17 cm)
    • CAPACITY LBS800 (363.64 kg)
    • ASSEMBLYUnassembled
    • BIN COLORRed
    • BIN CONSTRUCTIONPolyethylene
    • BIN QUANTITY24
    • BIN QUANTITY (BIN SIZE)24(E)
    • BRANDQuantum
    • COLOR FAMILYGray
    • COLOR FINISHGray
    • CONSTRUCTIONSteel
    • LEVEL QUANTITY4
    • MANUFACTURERS PART NUMBERQRC-4D-235-24RD
    • PRODUCT FAMILYTote Carts & Trucks
    • PRODUCT GROUPBin Carts
    • TYPE4-Rail Cart with Stacking Bins
    • WEIGHT LBS146 (66.36 kg)

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.