Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Quantum MWR5-1711-12 Mobile Chrome Wire Truck w/15 12" Cross Stack Nest Lug Totes White, 36"x18"x69"
See all 8 items in product family

Quantum MWR5-1711-12 Mobile Chrome Wire Truck w/15 12" Cross Stack Nest Lug Totes White, 36"x18"x69"

Item #: WB269026WH

Usually ships in 5 to 8 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 472.95
Product Information
Customer Review
Product Q&A
Accessories
CHROME WIRE SHELF TRUCKS WITH CROSS STACK TUBS & NESTING TOTES
Chrome Wire Truck with 15 Cross Stack Nest Lug Totes
These unique wire shelf trucks provide a storage solution for large, bulky items. Plastic containers are great for production, assembly and order picking applications. Chrome wire shelf trucks offer an attractive finish that’s suitable for retail environments. Heavy duty trucks withstand up to 1,200 lbs. Chrome wire shelves feature truss perimeter for extra strength and reinforcement while allowing light, air and sprinkler penetration. Open wire design helps reduce dust accumulation. Moves easily on four 5” polyurethane swivel casters (2 with brakes). Containers are made with FDA approved high density, injection molded polyethylene. Plastic totes resist chemicals and corrosion and are easy-to-clean. Cross Stack Tubs nest when empty and can be turned 90° for cross stacking. Easy assembly.

Product Specifications

    • LENGTH INCHES36 (91.44 cm)
    • WIDTH INCHES18 (45.72 cm)
    • HEIGHT INCHES69 (175.26 cm)
    • CAPACITY LBS1200 (545.45 kg)
    • ASSEMBLYUnassembled
    • BIN COLORWhite
    • BIN CONSTRUCTIONPolypropylene
    • BIN QUANTITY15
    • BIN QUANTITY (BIN SIZE)15(11"W x 17-1/4"D x 12"H)
    • BRANDQuantum
    • COLOR FINISHChrome
    • CONSTRUCTIONChrome Wire
    • LEVEL QUANTITY5
    • MANUFACTURERS PART NUMBERMWR5-1711-12-WHITE
    • PRODUCT FAMILYTote Carts & Trucks
    • PRODUCT GROUPTote Carts
    • TYPETruck with Bins
    • WEIGHT LBS118 (53.64 kg)

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.