Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Locking Storage Cabinet 30"W X 15"D X 66"H With 21 Yellow Shelf Bins and 6 Shelves Unassembled
See all 22 items in product family

Locking Storage Cabinet 30"W X 15"D X 66"H With 21 Yellow Shelf Bins and 6 Shelves Unassembled

Item #: WB500115

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

{{myData}}

{{myData1}}

{{myData2}}

Price: $ 355.95
Product Information
Customer Review
Product Q&A
Accessories
Locking Bin Cabinet
Dust Free, Secure and Organized Storage
Storage cabinet features reinforced doors that open a full 180° for complete access and close with a three-point locking system and key lock. Break resistant polypropylene plastic bins have generous hopper openings offer easy viewing and access. Bins fit efficiently on heavy-gauge steel adjustable shelves. Powder coat exterior finish. Cabinet measures 30"W x 15"D x 66"H.

Customize your storage with additional bins.

Bin Size Reference
BinsW"D"H"
A4-1/85-3/83
B4-1/87-3/83
C5-1/210-7/85
D8-1/410-3/47
E8-1/414-3/47
F16-1/214-3/47
G1110-7/85
H4-1/811-5/84
I8-1/410-3/44


Product Specifications

    • WIDTH INCHES30 (76.2 cm)
    • DEPTH INCHES15 (38.1 cm)
    • HEIGHT INCHES66 (167.64 cm)
    • ADJUSTABLE SHELVES6
    • ASSEMBLYUnassembled
    • BIN COLORYellow
    • BIN CONSTRUCTIONPlastic
    • BIN QUANTITY21
    • BIN QUANTITY (BIN SIZE)21(I)
    • BRANDGlobal Industrial™
    • COLOR FINISHTan
    • CONSTRUCTION16 Gauge Steel
    • DOOR TYPESolid Flush Door
    • LIMITED WARRANTY1 Year
    • LOUVERED PANELSNo Louvered Panel
    • OPENINGS7
    • SHELF CAPACITY LBS175 (79.55 kg)
    • SHELF QTY. DOOR--
    • SHELF QTY. INTERIOR6
    • WEIGHT LBS117 (53.18 kg)

Avg. Customer Rating: (1 customer reviews)

Write your own review

Sort by: 
1 ...

1 Result

Your review: Customer service is excellent!

Is this review helpful?

Sort by: 
1 ...

1 Result

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.