Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Jamco Bin Cabinet GS260KA - 14 ga. Welded with 227 Bins Deep Door, 60"W x 24"D x 78"H

Rollover image to zoom in

Click image to enlarge

See all 207 items in product family

Jamco Bin Cabinet GS260KA - 14 ga. Welded with 227 Bins Deep Door, 60"W x 24"D x 78"H

Item #: WB268690

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Price: $1,489.00
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
ALL WELDED HEAVY DUTY BIN CABINETS
60W Cabinet with Deep Door Style A with 227 Bins
All welded cabinet is made with 14 gauge steel and angle reinforced perimeter around the door frame. Back wall and doors have louvered panels. Shelf rails allow shelf adjustments at 2-1/2 increments. 14 gauge steel shelves offer 1,000 lb. capacity each. Includes yellow break resistant polyethylene bins. Doors open full 180° and include 3-point locking system with padlockable heavy duty steel chrome finished lever handle. (7/16" diameter of hole size and lock sold separately) Forkliftable. Gray powder coat finish. Deep Doors are 4D and allow adding option shelves. (door shelf sold separately). 78H cabinet includes 4H legs that allow floor anchoring.

Bin Size Reference
BinsW"D"H"
A4-1/85-3/83
B4-1/87-3/83
C5-1/210-7/85
D8-1/410-3/47
E8-1/414-3/47
F16-1/214-3/47
G1110-7/85


Product Specifications

    • WIDTH INCHES60 (152.4 cm)
    • DEPTH INCHES24 (60.96 cm)
    • HEIGHT INCHES78 (198.12 cm)
    • ASSEMBLYAll-Welded
    • BIN COLORYellow
    • BIN CONSTRUCTIONPlastic
    • BIN QUANTITY227
    • BIN QUANTITY (BIN SIZE)80(A), 90(B), 30(C), 18(E), 9(F)
    • BRANDJamco
    • COLOR FINISHGray
    • CONSTRUCTION14 Gauge Steel
    • DOOR TYPESolid Deep Pocket Door
    • LIMITED WARRANTY1 Year
    • LOUVERED PANELSDoors, Interior
    • MANUFACTURERS PART NUMBERGS260KA
    • SHELF CAPACITY LBS1000 (454.55 kg)
    • SHELF QTY. DOOR--
    • SHELF QTY. INTERIOR--
    • WEIGHT LBS704 (320 kg)
Have A Question About This Product?
4 Question | 4 | Answer

Avg. Customer Rating: (10 customer reviews)

Write your own review

The most favorable review

  • Customer Rating

Built like a tank

Very strong cabinet. Bins can take being loaded with heavy fittings and hardware. We move loaded cabinets with pallet jacks without an issue. Be advised this model does not have shelf standards, so you cannot convert to part shelves/part bins.

See more favorable reviews

The most critical review

  • Customer Rating

Built like a tank

Very strong cabinet. Bins can take being loaded with heavy fittings and hardware. We move loaded cabinets with pallet jacks without an issue. Be advised this model does not have shelf standards, so you cannot convert to part shelves/part bins.

See more critical reviews

Sort by: 

10 Results

Built like a tank

Your review: Very strong cabinet. Bins can take being loaded with heavy fittings and hardware. We move loaded cabinets with pallet jacks without an issue. Be advised this model does not have shelf standards, so you cannot convert to part shelves/part bins.

Is this review helpful?

Cabinet review

Your review: Love the cabinets, finally organized and efficient!

Is this review helpful?

Great Tooling Cabinet

Your review: This cabinet is great for our tooling storage.

Is this review helpful?

Electronic Cabinet

Your review: Works great for what we use it for. Storing small electronics.

Is this review helpful?

Electronic Cabinet

Your review: Cabinet is used as storage for small electronics.

Is this review helpful?

Excellent Service

Your review: This cabinet is great!!! The service was excellent!!!

Is this review helpful?

Nice cabinets

Your review: These cabinets are very well built. They're constructed of heavy gauge steel and the layout allows for a lot of storage.

Is this review helpful?

Great Cabinet

Your review: This cabinet will do everything that you expect

Is this review helpful?

Lots-O-Room

Your review: These cabinets fulfill all of my small item storage needs. We have two of them and would not trade them for anything.

Is this review helpful?

Great product

Your review: Great product for the price. If i had the need id buy another one.

Is this review helpful?

Sort by: 

10 Results

There are 10 questions and 4 answers for this product.

Sort by: 

10 Results

In question 3 it is indicated that you can buy this cabinet wo/bins but the part number that is noted in the answer is not correct. What is the correct part number for the cabinet without bins please.

Question Asked By: Ken , Orlando , January 05, 2017

+ View 1 Answer

Answer This Question

Is it possible to get this product with wheels?

Question Asked By: anonymous

+ View 1 Answer

Answer This Question

Where can I get information if I want to buy accessories such as extra bins, dividers, and shelves?

Question Asked By: anonymous

+ View 1 Answer

Answer This Question

Is it possible to order just the cabinet with no bins? I need bins with dividers, i can't tell if the ones in the picture have dividers.

Question Asked By: anonymous

+ View 1 Answer

Answer This Question

Sort by: 

10 Results

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.