Lyon Storage Cabinet With3 Full Shelves 40 Tilt Bins PP1126 - 38x28x76 Putty

Rollover image to zoom in

Click image to enlarge

See all 10 items in product family

Lyon Storage Cabinet With3 Full Shelves 40 Tilt Bins PP1126 - 38x28x76 Putty

Item #: WB752455PY

Usually ships in 6 to 9 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $2,708.19 Save up to 40%
Price: $ 1,638.00
Product Information
Customer Review
Product Q&A
Accessories
ALL WELDED TILT-BIN CABINETS
Start storing and organizing your parts with this completely setupstorage cabinet. All welded 14 gauge steel lockable cabinet. 7" deepdoors feature large capacity 15"W x 5"D x 5 1/2"H plastic tilt bins withgrip handle that conveniently tilt forward to allow access, then tiltback for compact storage. 8 1/4"W x 14 3/4"D x 7"H plastic hanging binsare removable for transporting parts to a work site. Doors feature fullpiano hinge and 4" swivel casters to maintain alignment and providesmooth door operation under heavy loads. 38"W x 21"D full shelves and16"W x 21"D half shelf adjust on 3" centers for storing large equipment.3-point lock mechanism with hasp handle. Overall dimensions 38"W x 28"Dx 76"H. Forkliftable. All welded cabinets are not returnable.Image shown in gray color.

Bin Size Reference
BinsW"D"H"Type
A 8-1/4 14-3/4 7 Hanging
B 10-7/8 5-1/2 5 Hanging
C 15 5 5-1/2 Yellow Tilt
D 3-3/4 23-5/8 6-1/2 Clear TiltView
E 5-3/8 23-5/8 6-1/2 Clear TiltView
F 6-3/8 23-5/8 8-3/16 Clear TiltView
G 12-5/16 23-5/8 14 Clear TiltView


Product Specifications

    • WIDTH INCHES38 (96.52 cm)
    • DEPTH INCHES28 (71.12 cm)
    • HEIGHT INCHES76 (193.04 cm)
    • ASSEMBLYAssembled
    • BIN COLORYellow
    • BIN CONSTRUCTIONPlastic
    • BIN QUANTITY40
    • BIN QUANTITY (BIN SIZE)16(A), 24(C)
    • BRANDLyon
    • COLOR FINISHPutty
    • CONSTRUCTION14 Gauge Steel
    • DOOR TYPESolid Deep Pocket Door
    • FULL SHELVES 38"W X 21"D3
    • HALF SHELVES 16"W X 21"D--
    • MANUFACTURERS PART NUMBERPP1126
    • SHELF QTY. DOOR--
    • SHELF QTY. INTERIOR3 Full
    • WEIGHT LBS460 (209.09 kg)

Avg. Customer Rating: (0 customer reviews)

Write your own review

There are 0 questions and 0 answers for this product.

Sort by: 
...  

0 Result

Looking for deviders for the larger ceter section bins. I found the deviders fro the bins on the doors.

Question Asked By: Warren Chapman , Sturtevant , April 26, 2012

Not Answered Yet

Answer This Question

Sort by: 
...  

0 Result