Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Jamco Bin Cabinet GR236KN - 14 Gauge Welded with 64 Bins And Shelves Deep Door, 36"W x 24"D x 78"H

Rollover image to zoom in

Click image to enlarge

See all 207 items in product family

Jamco Bin Cabinet GR236KN - 14 Gauge Welded with 64 Bins And Shelves Deep Door, 36"W x 24"D x 78"H

Item #: WB268658

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Price: $1,233.00
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
ALL WELDED HEAVY DUTY BIN CABINETS
36W Cabinet with Deep Door Style D with 64 Bins
All welded cabinets are made with 14 gauge steel and angle reinforced perimeter around the door frame. Back wall and doors have louvered panels. Shelf rails allow shelf adjustments at 2-1/2 increments. 14 gauge steel shelves offer 1,000 lb. capacity each. Includes yellow break resistant polyethylene bins. Doors open full 180° and include 3-point locking system with padlockable chrome lever handle (lock sold separately). Forkliftable. Gray powder coat finish. Deep Doors are 4D and available with or without shelving. 78H cabinet includes 4H legs that allow floor anchoring.

Bin Size Reference
BinsW"D"H"
A4-1/85-3/83
B4-1/87-3/83
C5-1/210-7/85
D8-1/410-3/47
E8-1/414-3/47
F16-1/214-3/47
G1110-7/85


Product Specifications

    • WIDTH INCHES36 (91.44 cm)
    • DEPTH INCHES24 (60.96 cm)
    • HEIGHT INCHES78 (198.12 cm)
    • ASSEMBLYAll-Welded
    • BIN COLORYellow
    • BIN CONSTRUCTIONPlastic
    • BIN QUANTITY64
    • BIN QUANTITY (BIN SIZE)48(B), 16(E)
    • BRANDJamco
    • COLOR FINISHGray
    • CONSTRUCTION14 Gauge Steel
    • DOOR TYPESolid Deep Pocket Door
    • LIMITED WARRANTY1 Year
    • LOUVERED PANELSDoors, Interior
    • MANUFACTURERS PART NUMBERGR236KN
    • SHELF CAPACITY LBS1000 (454.55 kg)
    • SHELF QTY. DOOR6
    • SHELF QTY. INTERIOR2
    • WEIGHT LBS570 (259.09 kg)
Have A Question About This Product?
3 Question | 3 | Answer

Avg. Customer Rating: (1 customer reviews)

Write your own review

Sort by: 

1 Result

Great Cabinet

Your review: I love this cabinet. It can hold so many things when loaded with bins.

Is this review helpful?

Sort by: 

1 Result

There are 1 questions and 3 answers for this product.

Sort by: 

1 Result

Is it possible to get this product with wheels?

Question Asked By: anonymous

+ View 1 Answer

Answer This Question

Where can I get information if I want to buy accessories such as extra bins, dividers, and shelves?

Question Asked By: anonymous

+ View 1 Answer

Answer This Question

Is it possible to order just the cabinet with no bins? I need bins with dividers, i can't tell if the ones in the picture have dividers.

Question Asked By: anonymous

+ View 1 Answer

Answer This Question

Sort by: 

1 Result

Customers Who Viewed This Also Viewed

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.