Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Bayhead GG-24-GRAY Stacking Pallet Container 47x42x24 800 Lb Cap. Gray
See all 47 items in product family

Bayhead GG-24-GRAY Stacking Pallet Container 47x42x24 800 Lb Cap. Gray

Item #: WB442559GY

Usually ships in 10 to 13 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 416.95

Customers Who Viewed This Also Viewed

Product Information
Customer Review
Product Q&A
Accessories
STACKING PALLET CONTAINERS
800 Lb. Capacity Container – 4-Way Fork Entry
Stackable container is great for loading products & supplies for easy fork truck transport. Container features molded rails for use on conveyors and racking systems. Allows use with rotating forklift for dumping or access. Stacking pallet container provides an economical alternate to pallet and pallet wrapping. Stacking container is made of impact resistant seamless polyethylene that is easy to clean. Molded side ribs provide extra strength under heavy loads. Wide ledges on top rim allow secure stacking of containers. Base allows forklift entry for easy transport using pallet trucks and forklifts. Non-returnable.

Product Specifications

    • LENGTH INCHES47 (119.38 cm)
    • WIDTH INCHES42 (106.68 cm)
    • HEIGHT INCHES24 (60.96 cm)
    • INSIDE LENGTH INCHES43 (109.22 cm)
    • INSIDE WIDTH INCHES38 (96.52 cm)
    • INSIDE HEIGHT INCHES20 (50.8 cm)
    • CAPACITY LBS800 (363.64 kg)
    • CAPACITY CUBIC FEET24 (.68 cu. m)
    • ASSEMBLYAssembled
    • BRANDBayhead Products
    • COLOR FINISHGray
    • CONSTRUCTIONPlastic
    • FORK ENTRY4-Way
    • MANUFACTURERS PART NUMBERGG-24-GRAY
    • OPTIONOptional Lid
    • PACKAGE QUANTITY1
    • STACK AND/OR NESTStack
    • TYPEStacking Container
    • WEIGHT LBS64 (29.09 kg)

Avg. Customer Rating: (0 customer reviews)

Write your own review

There are 0 questions and 2 answers for this product.

Sort by: 
...  

0 Result

General item information?

Question Asked By: anonymous

+ View 1 Answer

Answer This Question

Additional Diagrams?

Question Asked By: anonymous

+ View 1 Answer

Answer This Question

Sort by: 
...  

0 Result

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.