Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Bayhead LM-29-C Plastic Container With Lid and Dolly 23x23x33-1/2

Rollover image to zoom in

Click image to enlarge

See all 6 items in product family

Bayhead LM-29-C Plastic Container With Lid and Dolly 23x23x33-1/2

Item #: WB442503

Usually ships in 10 to 13 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Price: $ 219.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
PLASTIC CONTAINERS WITH DOLLY
Straight Container with Lid
These rolling parts bins feature molded plastic bins that easily lift off from steel dollies to transport and handle a variety of materials. Large molded gray plastic containers include steel dollies to transport filled containers with ease. Great for moving stock, supplies, laundry and other large quantities of bulk items. 600 lb. capacity. Steel dolly features raised edges to retain container during transport. Moves easily on 3” polymer tread casters (2 rigid, 2 swivel).

Product Specifications

    • HEIGHT RANGE25" to 40"
    • ASSEMBLYAssembled
    • PRODUCT GROUPBulk Containers
    • STACK AND/OR NEST--
    • HEIGHT INCHES33-1/2 (85.09 cm)
    • OPTIONWith Lid
    • INSIDE BOTTOM LENGTH INCHES21 (53.34 cm)
    • PRODUCT FAMILYBulk Containers
    • INSIDE BOTTOM WIDTH INCHES21 (53.34 cm)
    • BRANDBayhead Products
    • PACKAGE QUANTITY1
    • COLOR FAMILYGray
    • COLOR FINISHGray
    • CAPACITY LBS600 (272.73 kg)
    • LENGTH INCHES23 (58.42 cm)
    • INSIDE HEIGHT INCHES29 (73.66 cm)
    • MANUFACTURERS PART NUMBERLM-29-C
    • WEIGHT LBS39 (17.73 kg)
    • WIDTH INCHES23 (58.42 cm)
    • CONSTRUCTIONPlastic
    • WIDTH RANGE20" to 30"
    • TYPEStraight Wall
    • LENGTH RANGE20" to 25"
Have A Question About This Product?
1 Question | 1 | Answer

Avg. Customer Rating: (1 customer reviews)

Write your own review

Sort by: 

1 Result

Works well with minor adjustment

Your review: Before using this, the container was attached to the dolly frame with bolts, to prevent tipping when/if the casters hit a crack or debris on the floor while moving. Absolutely no issues with this container after 6+ months of use.

Is this review helpful?

Sort by: 

1 Result

There are 1 questions and 1 answers for this product.

Sort by: 

1 Result

General item information?

Question Asked By: anonymous

+ View 1 Answer

Answer This Question

Sort by: 

1 Result

Customers Who Viewed This Also Viewed

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.