Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Bayhead CRT-23-C Plastic Container With Lid and Dolly 23-1/2x20-1/2x18-1/2
See all 6 items in product family

Bayhead CRT-23-C Plastic Container With Lid and Dolly 23-1/2x20-1/2x18-1/2

Item #: WB442497

Usually ships in 10 to 13 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 188.95
Product Information
Customer Review
Product Q&A
Accessories
PLASTIC CONTAINERS WITH DOLLY
Tapered Container with Lid
These rolling parts bins feature molded plastic bins that easily lift off from steel dollies to transport and handle a variety of materials. Large molded gray plastic containers include steel dollies to transport filled containers with ease. Great for moving stock, supplies, laundry and other large quantities of bulk items. Tapered Containers are nestable when empty. 600 lb. capacity. Steel dolly features raised edges to retain container during transport. Moves easily on 3” polymer tread casters (2 rigid, 2 swivel).

Product Specifications

    • LENGTH INCHES23-1/2 (59.69 cm)
    • WIDTH INCHES20-1/2 (52.07 cm)
    • HEIGHT INCHES18-1/2 (46.99 cm)
    • INSIDE BOTTOM LENGTH INCHES19 (48.26 cm)
    • INSIDE BOTTOM WIDTH INCHES16 (40.64 cm)
    • INSIDE HEIGHT INCHES14 (35.56 cm)
    • LENGTH RANGE20" to 25"
    • WIDTH RANGE20" to 30"
    • HEIGHT RANGE17" to 24"
    • CAPACITY LBS600 (272.73 kg)
    • ASSEMBLYAssembled
    • BRANDBayhead Products
    • COLOR FAMILYGray
    • COLOR FINISHGray
    • CONSTRUCTIONPlastic
    • MANUFACTURERS PART NUMBERCRT-23-C
    • OPTIONWith Lid
    • PACKAGE QUANTITY1
    • PRODUCT FAMILYBulk Containers
    • PRODUCT GROUPBulk Containers
    • STACK AND/OR NESTNest
    • TYPETapered Wall
    • WEIGHT LBS27 (12.27 kg)

Avg. Customer Rating: (0 customer reviews)

Write your own review

There are 0 questions and 0 answers for this product.

Sort by: 
...  

0 Result

do these containers hold water/water tight?

Question Asked By: RC , virginia , July 21, 2017

Not Answered Yet

Answer This Question

Is this plastic durable under near freezing temperatures... say 39 degrees farenheit?

Question Asked By: RC , virginia , July 21, 2017

Not Answered Yet

Answer This Question

Sort by: 
...  

0 Result

Customers Who Viewed This Also Viewed

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.