Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Bayhead SS-19-C Plastic Container With Dolly 21x14x23-1/2
See all 8 items in product family

Bayhead SS-19-C Plastic Container With Dolly 21x14x23-1/2

Item #: WB442500

Usually ships in 10 to 13 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $157.95
Product Information
Customer Review
Product Q&A
Accessories
PLASTIC CONTAINERS WITH DOLLY
Straight Container
These rolling parts bins feature molded plastic bins that easily lift off from steel dollies to transport and handle a variety of materials. Large molded gray plastic containers include steel dollies to transport filled containers with ease. Great for moving stock, supplies, laundry and other large quantities of bulk items. 600 lb. capacity. Steel dolly features raised edges to retain container during transport. Moves easily on 3” polymer tread casters (2 rigid, 2 swivel).

Product Specifications

    • LENGTH INCHES21 (53.34 cm)
    • WIDTH INCHES14 (35.56 cm)
    • HEIGHT INCHES23-1/2 (59.69 cm)
    • INSIDE BOTTOM LENGTH INCHES18-1/2 (46.99 cm)
    • INSIDE BOTTOM WIDTH INCHES12 (30.48 cm)
    • INSIDE HEIGHT INCHES19 (48.26 cm)
    • LENGTH RANGE20" to 25"
    • WIDTH RANGE13" to 15"
    • HEIGHT RANGE17" to 24"
    • CAPACITY LBS600 (272.73 kg)
    • CAPACITY LBS. RANGE501 to 750
    • ASSEMBLYAssembled
    • BRANDBayhead Products
    • COLOR FAMILYGray
    • COLOR FINISHGray
    • CONSTRUCTIONPlastic
    • MANUFACTURERS PART NUMBERSS-19-C
    • OPTIONNo Lid
    • PACKAGE QUANTITY1
    • PRODUCT FAMILYBulk Containers
    • PRODUCT GROUPBulk Containers
    • STACK AND/OR NEST--
    • TYPEStraight Wall
    • WEIGHT LBS23 (10.45 kg)

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.