Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Decade C40SWH1-C1 Pallet Container Solid Wall W/ 6inch Casters 48x40x31 White 1500 Pounds Capacity

Rollover image to zoom in

Click image to enlarge

See all 12 items in product family

Decade C40SWH1-C1 Pallet Container Solid Wall W/ 6inch Casters 48x40x31 White 1500 Pounds Capacity

Item #: WB652757WH

Usually ships in 21 to 24 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $641.00
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Pallet Containers
White Solid Caster Style - Long Side Runners

Ideal for agricultural, pharmaceutical, industrial and food service use, these high grade, USDA approved high density polyethylene structural foam containers resist rust, chemicals, rotting and warping, and withstand temperatures from 0°-140°F. 4-way fork entry. Bases can be used as pallets without sides. Includes 6" plate casters (2 swivel, 2 rigid) and a reinforced dolly base that permits stacking.

Also available in
Gray and Blue.

Product Specifications

    • LENGTH INCHES48 (121.92 cm)
    • WIDTH INCHES40 (101.6 cm)
    • HEIGHT INCHES31 (78.74 cm)
    • LENGTH RANGE41" to 50"
    • WIDTH RANGE37" to 49"
    • HEIGHT RANGE25" to 40"
    • CAPACITY LBS1500 (681.82 kg)
    • CAPACITY LBS. RANGE1001 to 1500
    • BRANDDecade
    • COLOR FAMILYWhite
    • COLOR FINISHWhite
    • CONSTRUCTIONHDPE Plastic
    • MANUFACTURERS PART NUMBERC40SWH1-C1
    • PRODUCT FAMILYBulk Containers
    • PRODUCT GROUPBulk Containers
    • STACK AND/OR NEST14,000 lbs. Stacking
    • STYLE(2)Long Side Runners
    • TYPESolid with 6" casters (2 swivel, 2 rigid)
Have A Question About This Product?
0 Question | 0 | Answer

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.