Item in product family


Item in product family

Call us 7 days a week


Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Bayhead MMPC-1GRAY Low-walled Container 61x51x15 1000 Lb Cap. Gray
See all 75 items in product family

Bayhead MMPC-1GRAY Low-walled Container 61x51x15 1000 Lb Cap. Gray

Item #: WB442588GY

Usually ships in 10 to 13 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 251.95
Product Information
Product Q&A
Low-Walled Container – 1000 Lb. Capacity – 2-Way Fork Entry
This unique pallet container is designed for specific applications and environments. Low Walled Container is perfect for textile industries, chemical containment and moving dry goods. Pallet container provides an alternate solution to pallets and pallet wrapping. Pallet container is made of impact resistant seamless polyethylene that is easy to clean. Wide ledges on top rim allow secure stacking of containers. Base allows forklift entry for easy transport using pallet trucks and forklifts. Non-returnable.

Product Specifications

    • LENGTH INCHES61 (154.94 cm)
    • WIDTH INCHES51 (129.54 cm)
    • HEIGHT INCHES15 (38.1 cm)
    • INSIDE LENGTH INCHES58 (147.32 cm)
    • INSIDE WIDTH INCHES48 (121.92 cm)
    • INSIDE HEIGHT INCHES11 (27.94 cm)
    • LENGTH RANGE51" to 150"
    • WIDTH RANGE50" to 100"
    • HEIGHT RANGE11" to 16"
    • CAPACITY LBS1000 (454.55 kg)
    • CAPACITY CUBIC FEET10 (.28 cu. m)
    • CAPACITY LBS. RANGE751 to 1000
    • ASSEMBLYAssembled
    • BRANDBayhead Products
    • FORK ENTRY2-Way
    • OPTIONNo Lid
    • PRODUCT FAMILYBulk Containers
    • PRODUCT GROUPBulk Containers
    • TYPENesting Container
    • WEIGHT LBS65 (29.55 kg)

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.