Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Bayhead SKA-LID-RED Lid For Stacking Pallet Container 40x40 Red
See all 65 items in product family

Bayhead SKA-LID-RED Lid For Stacking Pallet Container 40x40 Red

Item #: WB442558RD

Usually ships in 10 to 13 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Minimum Quantity: 4 ($439.80)

Price: $109.95
Product Information
Customer Review
Product Q&A
Accessories
STACKING PALLET CONTAINERS
Lid for 40” x 40” Container
Lid is made of impact resistant seamless polyethylene that is easy to clean. Protect contents from dust and debris. Non-returnable.

Product Specifications

    • LENGTH INCHES40 (101.6 cm)
    • WIDTH INCHES40 (101.6 cm)
    • ASSEMBLYAssembled
    • BRANDBayhead Products
    • COLOR FAMILYRed
    • COLOR FINISHRed
    • CONSTRUCTIONPlastic
    • MANUFACTURERS PART NUMBERSKA-LID-RED
    • PACKAGE QUANTITY1
    • PRODUCT FAMILYAccessories
    • PRODUCT GROUPBulk Containers
    • TYPEStacking Container Lid
    • WEIGHT LBS12 (5.45 kg)
    • accessory_typeCover and Lid

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.