Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Bonar Plastics Lid PC-3028LID-A001 for FDA Bulk Container 42-1/2 x42-1/2 Natural
See all 29 items in product family

Bonar Plastics Lid PC-3028LID-A001 for FDA Bulk Container 42-1/2 x42-1/2 Natural

Item #: WB442913

Usually ships in 14 to 17 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 218.95
Product Information
Customer Review
Product Q&A
Accessories
FDA POLY COMBO BULK CONTAINERS
Lid for 1,200 Lb. Capacity Container
Made using seamless, one-piece rotationally molded polyethylene that is FDA/CFIA approved. Durable, lightweight plastic offers a smooth seamless surface that is easy to clean. Allows stacking up to 2 units high and protects contents.

Product Specifications

    • ASSEMBLYAssembled
    • BRANDBonar Plastic
    • COLOR FAMILYWhite
    • COLOR FINISHNatural
    • CONSTRUCTIONPolyethylene
    • FORK ENTRY--
    • MANUFACTURERS PART NUMBER1926001M95401
    • PRODUCT FAMILYAccessories
    • PRODUCT GROUPBulk Containers
    • TYPELid for 42-1/2x42-1/2 Containers
    • WEIGHT LBS30 (13.64 kg)
    • accessory_typeCover and Lid
    • REFERENCE #PC-3028LID-A001

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.