Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Myton Forkliftable Bulk Shipping Container SO-5038-2 No Lid - 49-1/2"L x 37-1/2"W x 21-1/2"H, Gray
See all 93 items in product family

Myton Forkliftable Bulk Shipping Container SO-5038-2 No Lid - 49-1/2"L x 37-1/2"W x 21-1/2"H, Gray

Item #: WB184198GY

Usually ships in 14 to 17 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 345.95
Product Information
Customer Review
Product Q&A
Accessories
SHIPPING CONTAINER
Ideal for shipping and storage applications. Ribbed reinforced construction provides maximum durability. 100% recyclable polyethylene resists chemicals, corrosion and impact. Excellent for food service applications. Containers stack 3 high for space-saving.

Product Specifications

    • LENGTH INCHES49-1/2 (125.73 cm)
    • WIDTH INCHES37-1/2 (95.25 cm)
    • HEIGHT INCHES21-1/2 (54.61 cm)
    • INSIDE BOTTOM LENGTH INCHES47-1/2 (120.65 cm)
    • INSIDE BOTTOM WIDTH INCHES35 (88.9 cm)
    • INSIDE LENGTH INCHES47-1/2 (120.65 cm)
    • INSIDE WIDTH INCHES35 (88.9 cm)
    • INSIDE HEIGHT INCHES16-1/2 (41.91 cm)
    • LENGTH RANGE41" to 50"
    • WIDTH RANGE37" to 49"
    • HEIGHT RANGE17" to 24"
    • CAPACITY LBS1200 (545.45 kg)
    • ASSEMBLYAssembled
    • BRANDMyton Industries
    • COLOR FAMILYGray
    • COLOR FINISHGray
    • CONSTRUCTIONPlastic
    • FORK ENTRY4-Way
    • MANUFACTURERS PART NUMBERSO50382GRAY
    • NESTED CAPACITY LBS.--
    • OPENINGS4 way
    • PRODUCT FAMILYBulk Containers
    • PRODUCT GROUPBulk Containers
    • STACK AND/OR NESTStack
    • STACKED CAPACITY LBS1200 (545.45 kg)
    • STACKED CAPACITY LBS.72 (32.73 kg)
    • STYLEContainer no Lid
    • WEIGHT LBS85 (38.64 kg)

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.