Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Buckhorn BF42292800SG000 Agricultural Bulk Container-FDA Approved

Rollover image to zoom in

Click image to enlarge

See all 4 items in product family

Buckhorn BF42292800SG000 Agricultural Bulk Container-FDA Approved

Item #: WB155200

Ships From US, Add 3-4 days For Delivery Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $345.45 Save up to 6%
Price: $324.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Bulk Conatiner
Ideal for numerous storage, shipping and material handling applications. Seamless, impact-resistant one-piece injection molded construction of structural-foam high-density industrial grade polymer. Holds fine powder and granular materials. Stacks 6 high. Reusable and returnable. FDA approved for cleanliness; covered corners allow for easy cleaning. 2-way forklift access.

Product Specifications

    • LENGTH INCHES42 (106.68 cm)
    • WIDTH INCHES29 (73.66 cm)
    • HEIGHT INCHES28 (71.12 cm)
    • INSIDE LENGTH INCHES38-1/2 (97.79 cm)
    • INSIDE WIDTH INCHES25-1/2 (64.77 cm)
    • INSIDE HEIGHT INCHES22-5/16 (56.67 cm)
    • LENGTH RANGE41" to 50"
    • WIDTH RANGE20" to 30"
    • HEIGHT RANGE25" to 40"
    • CAPACITY LBS900 (409.09 kg)
    • CAPACITY CUBIC FEET13.2 (.37 cu. m)
    • CAPACITY LBS. RANGE751 to 1000
    • ASSEMBLYAssembled
    • BRANDBuckhorn
    • COLOR FAMILYWhite
    • COLOR FINISHWhite
    • CONSTRUCTIONPlastic
    • FORK ENTRY2-Way
    • MANUFACTURERS PART NUMBERBF42292800SG000
    • PRODUCT FAMILYBulk Containers
    • PRODUCT GROUPBulk Containers
    • STACK AND/OR NESTStack
    • WEIGHT LBS69 (31.36 kg)
Have A Question About This Product?
1 Question | 1 | Answer

Avg. Customer Rating: (0 customer reviews)

Write your own review

There are 0 questions and 1 answers for this product.

Sort by: 
...  

0 Result

will this product hold water.

Question Asked By: Dustin , Tampa, FL , October 24, 2014

+ View 1 Answer

Answer This Question

Sort by: 
...  

0 Result

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.