Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Buckhorn Transport Tubs BF484512XP23000 - 48x45x12 2300 Lbs Blue
See all 2 items in product family

Buckhorn Transport Tubs BF484512XP23000 - 48x45x12 2300 Lbs Blue

Item #: WB238338

Usually ships in 14 to 17 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 538.00
Product Information
Customer Review
Product Q&A
Accessories
BUCKHORN™ HEAVY DUTY TRANSPORT TUBS
Transport tub is perfect for heavy, dense loads up to 2,300 lbs. that do not require tall sidewalls. Solid, one-piece industrial grade polymer structural foam plastic is oil, chemical and moisture resistant. Smooth interior surface is easy-to-clean. Steel runner base adds strength and allows stacking. 4-way fork access for easy transport. Blue color. Transport container measures 48?L x 45?W.

Product Specifications

    • LENGTH INCHES48 (121.92 cm)
    • WIDTH INCHES45 (114.3 cm)
    • HEIGHT INCHES12 (30.48 cm)
    • INSIDE LENGTH INCHES44-1/2 (113.03 cm)
    • INSIDE WIDTH INCHES41-3/5 (105.66 cm)
    • INSIDE HEIGHT INCHES5-1/5 (13.21 cm)
    • LENGTH RANGE41" to 50"
    • WIDTH RANGE37" to 49"
    • HEIGHT RANGE11" to 16"
    • CAPACITY LBS2300 (1045.45 kg)
    • CAPACITY CUBIC FEET5.57 (.16 cu. m)
    • CAPACITY LBS. RANGE1501 to 2500
    • ASSEMBLYAssembled
    • BRANDAkro-Mils®
    • COLOR FAMILYBlue
    • COLOR FINISHBlue
    • CONSTRUCTIONPlastic
    • FORK ENTRY4-Way
    • MANUFACTURERS PART NUMBERBF484512XP23000
    • PRODUCT FAMILYBulk Containers
    • PRODUCT GROUPBulk Containers
    • WEIGHT LBS83 (37.73 kg)

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.