Item in product family


Item in product family

Call us 7 days a week


Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
MODRoto Bulk Container With Lid P291 - 44x44x32-1/2, Natural
See all 8 items in product family

MODRoto Bulk Container With Lid P291 - 44x44x32-1/2, Natural

Item #: WB442350WH

Usually ships in 23 to 26 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 370.95
Product Information
Product Q&A
44” x 44” x 32-1/2” – 2-Way Forklift Access
Plastic storage containers are nestable, stackable and forklift-able to handle all shipping and storage jobs! Storage containers are made with 1/4" thick polyethylene for corrosion and impact resistance. Versatile bulk containers nest when empty and are stackable with included lid. Rib reinforced sidewalls provide added strength. Storage Containers with 2-Way Forklift Access feature a rib reinforced base for added strength. Natural Finish is FDA approved.

Product Specifications

    • LENGTH INCHES44 (111.76 cm)
    • WIDTH INCHES44 (111.76 cm)
    • HEIGHT INCHES32-1/2 (82.55 cm)
    • INSIDE HEIGHT INCHES27 (68.58 cm)
    • LENGTH RANGE41" to 50"
    • WIDTH RANGE37" to 49"
    • HEIGHT RANGE25" to 40"
    • CAPACITY LBS700 (318.18 kg)
    • CAPACITY CUBIC FEET32 (.91 cu. m)
    • CAPACITY LBS. RANGE501 to 750
    • BRANDMODRoto - Meese Orbitron Dunne
    • COLOR FINISHNatural White
    • CONSTRUCTIONPolyethylene
    • FORK ENTRY2-Way
    • PRODUCT FAMILYBulk Containers
    • PRODUCT GROUPBulk Containers
    • STACK AND/OR NESTStack with Lid and Nest
    • TYPEContainer w/Lid
    • WEIGHT LBS95 (43.18 kg)

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.