Item in product family


Item in product family

Call us 7 days a week


Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Dandux Forkliftable Single Wall Skid Bulk Container 512177 - 62" x 62" x 21", Blue

Rollover image to zoom in

Click image to enlarge

See all 101 items in product family

Dandux Forkliftable Single Wall Skid Bulk Container 512177 - 62" x 62" x 21", Blue

Item #: WB809116BL

Usually ships in 13 to 16 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Price: $ 482.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A

Strong, durable and chemical resistant, our Skid Box features a 2-way fork lift entry with hand grips for manual lifting. The notched base provides positive stacking without a lid. Stacks up to 3 high.

Product Specifications

    • LENGTH INCHES62 (157.48 cm)
    • WIDTH INCHES62 (157.48 cm)
    • HEIGHT INCHES21 (53.34 cm)
    • LENGTH RANGE51" to 150"
    • WIDTH RANGE50" to 100"
    • HEIGHT RANGE17" to 24"
    • CAPACITY LBS1000 (454.55 kg)
    • CAPACITY LBS. RANGE751 to 1000
    • ASSEMBLYAssembled
    • BRANDDandux
    • PRODUCT FAMILYBulk Containers
    • PRODUCT GROUPBulk Containers
    • TYPESingle Wall
    • WEIGHT LBS100 (45.45 kg)
Have A Question About This Product?
0 Question | 0 | Answer

Avg. Customer Rating: (1 customer reviews)

Write your own review

Sort by: 
1 ...

1 Result

Bulk Container Forkliftable Blue

Your review: these are suitable to store large workout mats at our student recreational facility. very durable and air flow is good so mats dry while stored.

Is this review helpful?

Sort by: 
1 ...

1 Result

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.