Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Quantum DB. For Chrome Wire Shelving, Dounut B
See all 78 items in product family

Quantum DB. For Chrome Wire Shelving, Dounut B

Item #: WB268982

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $2.08
Product Information
Customer Review
Product Q&A
CHROME WIRE SHELVING WITH 4 INCH HIGH SHELF BINS
Optional Donut Bumper

No-marking donut bumper protects walls and help cushion impact.

Product Specifications

    • BRANDQuantum
    • COLOR FINISHBlack
    • MANUFACTURERS PART NUMBERD.B.
    • PRODUCT GROUPBin Shelving Systems
    • accessory_typeBumper
    • Base Model Number268982

Avg. Customer Rating: (0 customer reviews)

Write your own review

There are 0 questions and 1 answers for this product.

Sort by: 
...  

0 Result

This product allows you to select bins of all 1 size. Can you later swap out for bins of different size so you have a mix?

Question Asked By: David , October 29, 2014

+ View 1 Answer

Answer This Question

Sort by: 
...  

0 Result

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.