Quantum CL1875-624 Closed Shelving Euro Drawer Unit - 36x18x75 - 90 Euro Drawers Blue

Rollover image to zoom in

Click image to enlarge

See all 36 items in product family

Quantum CL1875-624 Closed Shelving Euro Drawer Unit - 36x18x75 - 90 Euro Drawers Blue

Item #: WB240956BL

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $836.00
Product Information
Customer Review
Product Q&A
Accessories
CLOSED STEEL SHELVING WITH PLASTIC DRAWERS
Closed steel shelving provides dust free storage for high density applications. Heavy duty, high grade steel shelving features side and end panels to secure shelves and retain contents. Steel shelves offer 400 lb. shelf capacity. Includes injection molded high impact polystyrene shelf bins that are virtually unbreakable. Plastic shelf bins are waterproof and chemical resistant. Bin drawers feature smooth front curved pull handles for easy parts retrieval. Full width rear ledge on bins catch shelf to help prevent spills. Easy assembly.

Drawer Size Reference
DrawersW"D"H"
A5-9/16124-5/8
B5-9/16184-5/8
C3-3/4184-5/8
D11-1/8124-5/8
E8-3/8124-5/8

Product Specifications

    • WIDTH INCHES36 (91.44 cm)
    • DEPTH INCHES18 (45.72 cm)
    • HEIGHT INCHES75 (190.5 cm)
    • ASSEMBLYUnassembled
    • BRANDQuantum
    • COLOR FINISHGray
    • CONSTRUCTIONSteel
    • DRAWER COLORBlue
    • DRAWER CONSTRUCTIONPlastic
    • DRAWER QUANTITY90
    • DRAWER QUANTITY (DRAWER SIZE)36(B), 54(C)
    • MANUFACTURERS PART NUMBERCL1875-624BL
    • PRODUCT GROUPBin Shelving Systems
    • SHELF CAPACITY LBS400 (181.82 kg)
    • SHELF QUANTITY12
    • Base Model Number240956