Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Quantum WR00H Caster Kit for Chrome Wire Shelving 4 Swivel, 2 with Brakes
See all 50 items in product family

Quantum WR00H Caster Kit for Chrome Wire Shelving 4 Swivel, 2 with Brakes

Item #: WB268900

Usually ships in 5 to 8 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Price: $ 78.95
Product Information
Customer Review
Product Q&A
SHELVING WITH MAGNUM GIANT HOPPER BINS
Caster Kit for Chrome Wire Shelving
Adds mobility to your Chrome Shelving unit. Easily installs to posts using stem casters. Includes 4 swivel casters; 2 with brakes.

Product Specifications

    • CAPACITY LBS1200 (545.45 kg)
    • BRANDQuantum
    • COLOR FINISHBlack
    • CONSTRUCTIONPolyurethane
    • DIAMETER INCHES5 (12.7 cm)
    • MANUFACTURERS PART NUMBERWR00.H
    • PRODUCT GROUPBin Shelving Systems
    • THICKNESS INCHES1-1/4 (3.18 cm)
    • TYPE4 Swivel, 2 with Brakes
    • accessory_typeCaster Kit
    • Base Model Number268900

Avg. Customer Rating: (1 customer reviews)

Write your own review

Sort by: 
1 ...

1 Result

Casters

Your review: Roll nicely on concrete floor

Is this review helpful?

Sort by: 
1 ...

1 Result

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.