Chrome Wire Shelving With 12 10"H Nest & Stack Shipping Totes Red, 72x24x63

Rollover image to zoom in

Click image to enlarge

See all 9 items in product family

Chrome Wire Shelving With 12 10"H Nest & Stack Shipping Totes Red, 72x24x63

Item #: WB269015RD

Ships same day. Only 5 left, order soon Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 489.95
Product Information
Customer Review
Product Q&A
Accessories
Chrome Wire Shelving With 12 10"H Nest & Stack Shipping Totes Gray, 72x24x63

Attractive chrome shelving features stack and nest totes that are ideal for archival storage and inventory control applications. Chrome wire shelving offers an attractive finish thatÂ’s suitable for retail environments. Chrome wire shelves feature truss perimeter for extra strength and reinforcement while allowing light, air and sprinkler penetration. 400 lb. shelf capacity. Open wire design helps reduce dust accumulation. Stack and nest totes are made of injection molded, high density polyethylene that complies with USDA and FDA regulations. Will not rust, corrode or bend. Plastic shipping totes are chemical resistant and waterproof. Allows stacking and 180° nesting for compact storage. Add mobility to your Shelving unit with Optional Caster Kits. Easy assembly.

Product Specifications

    • WIDTH INCHES72 (182.88 cm)
    • DEPTH INCHES24 (60.96 cm)
    • HEIGHT INCHES63 (160.02 cm)
    • ASSEMBLYUnassembled
    • BIN COLORRed
    • BIN CONSTRUCTIONPolypropylene
    • BIN QUANTITY12
    • BIN QUANTITY (BIN SIZE)12(23-1/2"L x 19"W x 10"H)
    • BRANDGlobal Industrial™
    • COLOR FINISHChrome
    • CONSTRUCTIONChrome Wire
    • PRODUCT GROUPBin Shelving Systems
    • SHELF CAPACITY LBS400 (181.82 kg)
    • SHELF QUANTITY4
    • STYLEChrome Wire
    • WEIGHT LBS170 (77.27 kg)
    • Base Model Number269015