Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
10 Shelf Closed Steel Shelving With 28 Akro Bins 36"X18"X73"
See all 72 items in product family

10 Shelf Closed Steel Shelving With 28 Akro Bins 36"X18"X73"

Item #: WB603489BL

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

{{myData}}

{{myData1}}

{{myData2}}

Price: $ 672.00
Product Information
Customer Review
Product Q&A
Accessories
Steel Shelving with AkroBins®
Closed Style

Conveniently organizes small parts and components. Break-resistant polypropylene AkroBins® feature a generous label area, finger grips for easy handling, anti-slide stops and reinforced ribs. Rugged steel shelves are finished with a durable gray enamel and are easy-to-assemble. Closed style shelving has steel side and back panels that minimize dirt and dust and add support. 12"D shelves each have 400 lb. capacity. 18"D shelves each have 375 lb. capacity.

Bin Size Reference
BinsW"D"H"
A510-7/85
B1110-7/85
C8-1/410-7/87
D8-1/414-3/47
E16-1/214-3/47


Product Specifications

    • WIDTH INCHES36 (91.44 cm)
    • DEPTH INCHES18 (45.72 cm)
    • HEIGHT INCHES73 (185.42 cm)
    • ASSEMBLYUnassembled
    • BIN COLORBlue
    • BIN CONSTRUCTIONPolypropylene
    • BIN QUANTITY28
    • BIN QUANTITY (BIN SIZE)20(D), 8(E)
    • BRANDGlobal Industrial™
    • CONSTRUCTIONSteel
    • LIMITED WARRANTY1 Year
    • PRODUCT GROUPBin Shelving Systems
    • SHELF CAPACITY LBS375 (170.45 kg)
    • SHELF QUANTITY10
    • STYLEClosed
    • WEIGHT LBS92 (41.82 kg)
    • Base Model Number603489

Avg. Customer Rating: (0 customer reviews)

Write your own review

There are 0 questions and 1 answers for this product.

Sort by: 
...  

0 Result

What are the specifications of this item?

Question Asked By: anonymous

+ View 1 Answer

Answer This Question

Sort by: 
...  

0 Result

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.