Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
MID-WEST WIRE Basket - 16x10x4-1/2 - Stainless - Mesh Sides and Bottom - -1/4" Mesh Sides and Bottom
See all 11 items in product family

MID-WEST WIRE Basket - 16x10x4-1/2 - Stainless - Mesh Sides and Bottom - -1/4" Mesh Sides and Bottom

Item #: WB188003

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $257.95
Product Information
Customer Review
Product Q&A
MIDWEST WIRE Baskets are great for general parts handling, carrying, cleaning, and storing. Feature an integral handle runner which permits stacking in tiers and movement of entire stacks. 18-gauge. Appropriate for lean manufacturing.

Product Specifications

    • LENGTH INCHES16 (40.64 cm)
    • WIDTH INCHES10 (25.4 cm)
    • HEIGHT INCHES4-1/2 (11.43 cm)
    • ASSEMBLYAssembled
    • BRANDMid-West Wire
    • COLOR FAMILYGray
    • COLOR FINISHSilver
    • CONSTRUCTIONStainless
    • MANUFACTURERS PART NUMBER3044S
    • PACKAGE QUANTITY1
    • PRODUCT GROUPIndustrial Baskets
    • STYLE1/4" Mesh Sides and Bottom
    • TYPERectangular Mesh Basket

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.