Multipurpose Workstation for 50 KM - 36"Wx24"Dx87"H Everest Blue
See all 36 items in product family

Multipurpose Workstation for 50 KM - 36"Wx24"Dx87"H Everest Blue

Item #: WBB188447

Usually ships in 23 to 26 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $4,915.00
Product Information
Customer Review
Product Q&A
Accessories
Workstation for 50 KM

Thanks to the flexibility of the CNC line, your tools will be protected during regular handling, transportation and storage. Made of sturdy PVC, racks protect tools against shocks and corrosion. Tool identification zone on rack allows for quick retrieval of tools. With its original two-level design, the rack offers improved support and increased stability by preventing tools from falling out, even in an inclined position. The compact and sturdy tool rack is equipped with practical, ergonomic handles making it easy to carry. 100% access to drawer contents. Includes 13 tool racks with ergonomic handles, 6 shelf levels with 8 dividers, a 60"Wx24"D wood top, lamp and power outlet strip and louvered panels for plastic bins. Bins are sold separately. Patent pending. Includes 6 drawers at different heights - (1) 3" (2) 4" (2) 7" (1) 9". Holds up to 150 tools. Everest Blue finish. 36"Wx24"Dx87"H overall dimensions.

Product Specifications

    • WIDTH INCHES36 (91.44 cm)
    • DEPTH INCHES24 (60.96 cm)
    • HEIGHT INCHES87 (220.98 cm)
    • CAPACITY LBS150 (68.18 kg)
    • COLOR FINISHEverest Blue
    • ASSEMBLYUnassembled
    • BRANDRousseau Metal
    • CONSTRUCTIONSteel
    • DESCRIPTION50 KM Workstation
    • DRAWER QTY6
    • DRAWER QUANTITY & HEIGHT1(3"), 2(4"), 2(7"), 1(9")
    • MANUFACTURERS PART NUMBERNCS8045 _051
    • TOOL TYPE50 KM