INCOM® Safety Tape Reflective Solid Red, 2"W x 30'L, 1 Roll

Rollover image to zoom in

Click image to enlarge

See all 31 items in product family

INCOM® Safety Tape Reflective Solid Red, 2"W x 30'L, 1 Roll

Item #: WB331035

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

{{myData}}

{{myData1}}

{{myData2}}

Qty Price
1-11 $19.25 ea.
12+ $18.25 ea.
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
REFLECTIVE WARNING TAPE
SOLID

Pressure sensitive adhesive tape is impervious to weather, temperature and abrasion. Easy to apply. Sticks to any clean, dry surface: concrete, wood, metal, paint, etc. Section off aisles, lanes and safety areas. Eye-catching solution to help identify potential hazardous areas. Use on fire doors, handrails, electrical equipment, low beams, loading docks, warehouse floors, etc. Reflective warning tapes are 10 yd. Rolls. Helps you meet OSHA requirements.
Documents

Documents are in PDF format

Product Specifications

    • LENGTH FEET30 (9.14 m)
    • WIDTH INCHES2 (5.08 cm)
    • COLOR FINISHRed
    • ASSEMBLYAssembled
    • BRANDINCOM Manufacturing
    • CONSTRUCTIONVinyl With Glass Bead Reflective Surface
    • DESCRIPTIONReflective Marking Tape
    • MANUFACTURERS PART NUMBERRST102
    • MODEL331035
    • PACKAGE QUANTITY1
    • STYLESolid Reflective
    • THICKNESS MIL4.5
    • TYPEReflective Tape
    • WEIGHT LBS0.5 (.23 kg)