Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Detectable Underground Warning Tape - Caution Buried Non-Potable Line - 2"W
See all 38 items in product family

Detectable Underground Warning Tape - Caution Buried Non-Potable Line - 2"W

Item #: WBB67952

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $68.95
Product Information
Customer Review
Product Q&A
Accessories
DETECTABLE UNDERGROUND WARNING TAPE
Detectable Underground Warning Tape - "Caution: Non-Potable Water Line Below"
Tapes are color coded according to American Public Works Association standards. Made from 5 mil, triple layer lamination of aluminum foil core encased in 100% virgin polyethylene. Tape can be found by metal detector to eliminate needless digging. Subsurface graphics permanently protected from soil acids and alkalis. Tapes withstands temperatures from -94°F to 200°F. for excellent longevity.

Product Specifications

    • LENGTH FEET1000 (304.8 m)
    • WIDTH INCHES2 (5.08 cm)
    • COLOR FINISHBlue
    • BRANDNational Marker Company
    • CONSTRUCTIONAluminum Core Encased in Polyethylene
    • DESCRIPTIONDetectable Underground Warning Tape
    • MANUFACTURERS PART NUMBERDT2 BNPW
    • TYPECaution Buried Non-Potable Line Below

Avg. Customer Rating: (0 customer reviews)

Write your own review

There are 0 questions and 1 answers for this product.

Sort by: 
...  

0 Result

What are the manufacturer's recommended installation methods? What is the recommended placement to maintain detectability? On the pipe? Maximum depth?

Question Asked By: Robert , October 27, 2014

+ View 1 Answer

Answer This Question

Sort by: 
...  

0 Result

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.