Detectable Underground Warning Tape - Caution Buried Gas Line Below - 6"W
See all 15 items in product family

Detectable Underground Warning Tape - Caution Buried Gas Line Below - 6"W

Item #: WBB67807

Usually ships in 3 to 6 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $197.67 Save up to 7%
Price: $ 182.95
Product Information
Customer Review
Product Q&A
Detectable Underground Warning Tape - "Caution: Gas Line Below"
Tapes are color coded according to American Public Works Association standards. Made from 5 mil, triple layer lamination of aluminum foil core encased in 100% virgin polyethylene. Tape can be found by metal detector to eliminate needless digging. Subsurface graphics permanently protected from soil acids and alkalis. Tapes withstands temperatures from -94°F to 200°F. for excellent longevity.

Product Specifications

    • LENGTH FEET1000 (304.8 m)
    • WIDTH INCHES6 (15.24 cm)
    • COLOR FINISHYellow
    • BRANDNational Marker Company
    • CONSTRUCTIONAluminum Core Encased in Polyethylene
    • DESCRIPTIONDetectable Underground Warning Tape
    • THICKNESS MIL5 mil
    • TYPECaution Buried Gas Line Below