Glow Tape - 2"X100'
See all 7 items in product family

Glow Tape - 2"X100'

Item #: WBB169307

Usually ships in 14 to 17 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $166.81 Save up to 26%
Price: $ 123.95
Product Information
Customer Review
Product Q&A
Accessories
GLOW TAPES
Glo Brite® Flexible Tape – Black - 2" x 100'
Attaches to door frames, handrails and exit push bars to identify hazards in a blackout. Features high tack pressure adhesive surface. Glow Tapes are designed to adhere to any flat, horizontal or vertical surface. Uses pressure sensitive adhesive to stick to any face material. Exceeds minimum compliance requirements for brightness,, toxicity, radioactivity and flame spread. MEA approved and compliant with the requirements of New York City Law #26. Tapes absorb and store energy from ambient light to be immediately visible in sudden black out conditions. Provides an illumination duration time of 24+ hours with a 5 minute recharge time.

Product Specifications

    • LENGTH FEET100 (30.48 m)
    • WIDTH INCHES2 (5.08 cm)
    • COLOR FINISHBlack Striped Glow
    • BRANDNational Marker Company
    • CONSTRUCTIONPlastic Glow
    • DESCRIPTIONGlow Tape
    • MANUFACTURERS PART NUMBER50F-2STP