Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Machine Labels - Glow - Danger 480 Volts
See all 102 items in product family

Machine Labels - Glow - Danger 480 Volts

Item #: WBB172587

Usually ships in 3 to 6 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Qty Price
1-2 $30.95 ea.
3-5 $27.95 ea.
6+ $25.95 ea.
Product Information
Customer Review
Product Q&A
Accessories
MACHINE LABELS
OSHA Machine Labels – Danger: 480 Volts - Glow
This label is made of pressure sensitive vinyl that adheres to almost any surface. Whether it’s rough or smooth, these signs will stick to it! Vinyl is moisture resistant for long lasting use. This sign can be written on to provide additional information if necessary. For indoor or outdoor use. Signs measure 3” x 5”.

Product Specifications

    • WIDTH INCHES3 (7.62 cm)
    • HEIGHT INCHES5 (12.7 cm)
    • BRANDNational Marker Company
    • CONSTRUCTIONPressure Sensitive Vinyl
    • DESCRIPTIONDanger 480 Volts - Glow
    • MANUFACTURERS PART NUMBERGD101AP
    • PACKAGE QUANTITY5
    • TYPEOSHA Machine Labels

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.