Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
California Proposition 65 Plastic Sign - Warning This Facility Permits Smoking
See all 25 items in product family

California Proposition 65 Plastic Sign - Warning This Facility Permits Smoking

Item #: WBB66244

Usually ships in 3 to 6 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $16.34 Save up to 41%
Price: $ 9.70
Product Information
Customer Review
Product Q&A
Accessories
HAZMAT CALIFORNIA PROPOSITION 65 SIGNS
Rigid Plastic – WARNING: This Facility Permits Smoking And Tobacco.
Comply with California's health and safety codes by posting these informational safety signs. These Hazmat signs help your facility comply with the Safe Drinking Water & Toxic Enforcement Act of 1988. Made with .050 mil thick Rigid Plastic engineered for long lasting indoor and outdoor use. Polystyrene is a durable rigid plastic material. Warning signs include radius corners and are predrilled for easy installation.

Product Specifications

    • WIDTH INCHES10 (25.4 cm)
    • HEIGHT INCHES10 (25.4 cm)
    • COLOR FINISHBlack on White
    • BRANDNational Marker Company
    • CONSTRUCTIONRigid Plastic
    • DESCRIPTIONWarning This Facility Permits Smoking
    • MANUFACTURERS PART NUMBERCP5R

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.