Glow NYC - Wall Mount Exit Down Left
See all 54 items in product family

Glow NYC - Wall Mount Exit Down Left

Item #: WBB169176

Usually ships in 3 to 6 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 22.75
Product Information
Customer Review
Product Q&A
Accessories
GLO-BRITE® EXIT SIGNS

Wall Mount Exit Signs -- Down/Left - Flexible Polyester
These photo luminescent signs absorb and store energy from ambient fluorescent light. Glo Brite® signs are easily visible in the event of a sudden blackout. Signs are listed to UL 924 through UL®. Signs are maintenance free; no mechanical or electrical power source required and will last 25+ years. Meets NFPA Life Safety code 101, and OSHA requirements. Meets current building codes including IBC, ICBO, BOCA, SBCCI and NFPA.

Product Specifications

    • WIDTH INCHES8 (20.32 cm)
    • HEIGHT INCHES9 (22.86 cm)
    • BRANDNational Marker Company
    • CONSTRUCTIONAdhesive
    • DESCRIPTIONWall Mount Exit Down Left
    • MANUFACTURERS PART NUMBER50F-6SN-DL
    • TYPEGlow NYC Sign

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed