Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Foam Tape Double Sided Roll - 1/32x3/4
See all 4 items in product family

Foam Tape Double Sided Roll - 1/32x3/4

Item #: WBB169054

Usually ships in 14 to 17 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Price: $28.95
Product Information
Customer Review
Product Q&A
Accessories
WELMOUNT FOAM TAPE
Double Sided Foam Tape – 1/32” x ¾” x 216’
Use Welmount foam tape to mount your glow signs. Double-sided foam tape features excellent peel strength, good initial tack, and high adhesion. Sold in many different sizes and quantities.

Product Specifications

    • LENGTH FEET216 (65.84 m)
    • WIDTH INCHES3/4 (1.91 cm)
    • HEIGHT INCHES1/32 (.08 cm)
    • BRANDNational Marker Company
    • CONSTRUCTIONPolyster with Foam
    • DESCRIPTIONRoll
    • MANUFACTURERS PART NUMBER80032-00-750
    • TYPEDouble-Sided Tape

Avg. Customer Rating: (1 customer reviews)

Write your own review

Sort by: 
1 ...

1 Result

Foam Tape

Your review: Great product. Meet our needs.

Is this review helpful?

Sort by: 
1 ...

1 Result

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.