Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Fire Safety Sign - Fire Extinguisher - Aluminum
See all 140 items in product family

Fire Safety Sign - Fire Extinguisher - Aluminum

Item #: WBB67517

Usually ships in 3 to 6 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 22.75
Product Information
Customer Review
Product Q&A
Accessories
FIRE SAFETY SIGNS
Aluminum - FIRE EXTINGUISHER with Graphic
Direct personnel to safety during fires and identify fire safety equipment with this collection of safety signs. Clearly mark where fire equipment and exits are. Ideal for indoor and outdoor use. Aluminum Signs are .040 mil thick. Reinforced with baked enamel for corrosion and UV resistance to permanently withstand harsh elements. Features radius corners and predrilled corner mounting holes for easy installation.

Product Specifications

    • WIDTH INCHES10 (25.4 cm)
    • HEIGHT INCHES14 (35.56 cm)
    • COLOR FINISHRed on White
    • BRANDNational Marker Company
    • CONSTRUCTIONAluminum
    • DESCRIPTIONFire Extinguisher
    • MANUFACTURERS PART NUMBERFGA3AB
    • TYPEFire Safety Sign

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.