Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Fire Flange Sign - Fire Alarm
See all 17 items in product family

Fire Flange Sign - Fire Alarm

Item #: WBB67452

Usually ships in 3 to 6 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 13.50
Product Information
Customer Review
Product Q&A
Accessories
FIRE FLANGE SIGNS
Rigid Plastic – FIRE ALARM
Fire flange signs clearly mark the location of fire alarms, extinguishers, hoses and more. Flange signs protrude 90º from wall, making them visible from both sides. Great for indoor and outdoor use. Signs feature radius corners for safety. Rigid Plastic Signs are made of .050 polystyrene, a durable rigid plastic engineered for long lasting use. Flange signs are predrilled on corners for easy installation. Meets OSHA 29 CFR 1910.157 requirements & NFPA 101 Life Safety Code.

Product Specifications

    • WIDTH INCHES8 (20.32 cm)
    • HEIGHT INCHES10 (25.4 cm)
    • COLOR FINISHRed on White
    • BRANDNational Marker Company
    • CONSTRUCTIONRigid Plastic
    • DESCRIPTIONFire Alarm
    • MANUFACTURERS PART NUMBERTV7
    • TYPEFire Flange Sign

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.