Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Warning Sign 10x7 Vinyl - Hazardous Materials Storage Area
See all 38 items in product family

Warning Sign 10x7 Vinyl - Hazardous Materials Storage Area

Item #: WBB66947

Usually ships in 3 to 6 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 7.00
Product Information
Customer Review
Product Q&A
Accessories
ANSI WARNING SIGNS
Hazardous Materials Storage Area” – 10” x 7” Pressure Sensitive Vinyl

Universally understood graphics provide understanding at a glance. Signs meet new ANSI Z535 guidelines for standardization. These easy-to-read warning signs feature left justified text for easier comprehension. Safety alert triangle indicates the presence of an immediate or potentially hazardous situation.

Product Specifications

    • WIDTH INCHES7 (17.78 cm)
    • HEIGHT INCHES10 (25.4 cm)
    • BRANDNational Marker Company
    • CONSTRUCTIONVinyl
    • DESCRIPTIONWarning Sign
    • MANUFACTURERS PART NUMBERWGA15P
    • TYPEHazardous Materials Storage Area

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.