Item in product family


Item in product family

Call us 7 days a week


Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Dome Ceiling Mirror 180 Degree 36"Dia

Rollover image to zoom in

Click image to enlarge

See all 62 items in product family

Dome Ceiling Mirror 180 Degree 36"Dia

Item #: WB490316

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Price: $ 83.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Wide-angle mirror provides unobstructed view of blind areas. Helps prevent costly accidents. Assures safety and security. Ideal for hallways, corners, elevators. Bright panoramic image aids personnel supervision, machine monitoring, production and traffic control. Lightweight, unbreakable 1/8'' thick acrylic.

Product Specifications

    • HEIGHT INCHES18 (45.72 cm)
    • COLOR FINISHMirror
    • ASSEMBLYAssembled
    • DIAMETER INCHES36 (91.44 cm)
    • MODEL490316
    • MOUNT TYPECeiling
    • THICKNESS INCHES1/8 (.32 cm)
    • TYPEIndoor
    • BRANDVision Metalizers
    • BACKINGPlastic
    • RIM TYPEInjection-Molded Plastic
    • SHAPEHalf Dome
Have A Question About This Product?
0 Question | 0 | Answer

Avg. Customer Rating: (6 customer reviews)

Write your own review

The most favorable review

  • Customer Rating


I have checked around for the quality of the product and service, the price is the best around.

See more favorable reviews

The most critical review

  • Customer Rating


I have checked around for the quality of the product and service, the price is the best around.

See more critical reviews

Sort by: 
1 ...

6 Results


Your review: I have checked around for the quality of the product and service, the price is the best around.

Is this review helpful?

Excellent product!

Your review: We really needed this added safety measure in our busy warehouse. I would recommend to anyone.

Is this review helpful?

180 dgree mirror

Your review: Product was just what I needed and ask for. First order was broken, second product shipped immediately. THanks for your great customer support!

Is this review helpful?

Dome Ceiling Mirror -

Your review: This item showed up broken, but when we called Global Industrial, they were excellent in their customer service. They immediately sent us a new one that arrived within a few days. The mirror itself was perfect for our warehouse needs and we would definitely recommend it to others. The 36" size was again perfect.

Is this review helpful?

mirror is a great value

Your review: Easy to hang and adjust to be level, and greatly opens up visibility at a blind cornere.... GREAT VALUE!!!!

Is this review helpful?

36 " mirror

Your review: This Mirror Is Great .. I Think It Will Make This Location Safer .. I Know Because I Use It Every Day.. Still Being Half Blind It Takes Me A Minuet To Focus On It To See .. It Need's Be 40 " 45 " In Dia' .. Bigger Is Better ... But Who Could Afford It ... I Need 30 ...

Is this review helpful?

Sort by: 
1 ...

6 Results

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.