Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Dome Ceiling Mirror 180° 18"Dia

Rollover image to zoom in

Click image to enlarge

See all 62 items in product family

Dome Ceiling Mirror 180° 18"Dia

Item #: WB490310

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Price: $ 39.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
DOME MIRROR
Wide-angle mirror provides unobstructed view of blind areas. Helps prevent costly accidents. Assures safety and security. Ideal for hallways, corners, elevators. Bright panoramic image aids personnel supervision, machine monitoring, production and traffic control. Lightweight, unbreakable 1/8'' thick acrylic.

Product Specifications

    • LENGTH INCHES--
    • WIDTH INCHES--
    • HEIGHT INCHES9 (22.86 cm)
    • COLOR FINISHMirror
    • ASSEMBLYAssembled
    • CONSTRUCTIONAcrylic
    • DIAMETER INCHES18 (45.72 cm)
    • MODEL490310
    • MOUNT TYPECeiling
    • PACKAGE QUANTITY1
    • THICKNESS INCHES1/8 (.32 cm)
    • TYPEIndoor
    • BRANDVision Metalizers
    • BACKINGPlastic
    • VIEWING ANGLE (DEGREES)180
    • RIM TYPEInjection-Molded Plastic
    • SHAPEHalf Dome
Have A Question About This Product?
0 Question | 0 | Answer

Avg. Customer Rating: (15 customer reviews)

Write your own review

The most favorable review

  • Customer Rating

Works Great / Good Price

This is perfect for corners and at end of hallways. No more bumping into people and we can see when kids have stopped to talk, when they should be walking to class.

See more favorable reviews

The most critical review

  • Customer Rating
Sort by: 
1 ...

15 Results

Works Great / Good Price

Your review: This is perfect for corners and at end of hallways. No more bumping into people and we can see when kids have stopped to talk, when they should be walking to class.

Is this review helpful?

Dome Ceiling mirrow

Your review: This mirrow was the perfect problem solver for our issue of people coming out door of office with full cart and not being able to see other people in warehouse walking by

Is this review helpful?

double visibilty

Your review: great for improving visibility where needed

Is this review helpful?

Safety in the office

Your review: The dome ceiling mirror 18" diam. has already significantly decreased collisions in the office. Ours is placed near our break room where many a person has run into another with hot coffee or food.

Is this review helpful?

Great Mirror

Your review: Mirror is excellent. Shipped promptly, easy fast mount, will purchase again if I have a need.

Is this review helpful?

180 Degree mirror

Your review: The mirror was not as study as I would have liked. The mirror material was not a good quality.

Is this review helpful?

Dome Ceiling MIrror

Your review: Fulfills the function for why it was purchased.

Is this review helpful?

Dome Ceiling Mirror

Your review: This product works great and shipped very quickly. The transaction was awesome.

Is this review helpful?

Bang for the Buck

Your review: These mirrors ended up being a lot bigger than I thought they would be. Because of the length of the hall where they are installed, this is a good thing. I paid a lot less than I thought I was going to have to for a mirror of this size.

Is this review helpful?

Lightweight and easy to install!

Your review: what more could you want?

Is this review helpful?

18" half dome mirror

Your review: Mirror does a great job, reasonably priced and very easy to install. Highly recommend this item. Works great at hallway intersections.

Is this review helpful?

Really helps

Is this review helpful?

Maintenance Supervisor

Your review: I received the mirrors in a timely fashion and in excellent shape.

Is this review helpful?

Perfect

Your review: Item fits perfect for location selected. Easy mounting.

Is this review helpful?

Great Service by Jen Bucala

Your review: Great Service by Jennifer B. Please note that she has a 5 star rating from me!

Is this review helpful?

Sort by: 
1 ...

15 Results

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.