Self-Laminating Lockout Tags - Do Not Operate with Picture
See all 39 items in product family

Self-Laminating Lockout Tags - Do Not Operate with Picture

Item #: WBB67639

Usually ships in 3 to 6 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

{{myData}}

{{myData1}}

{{myData2}}

List Price: $35.51 Save up to 21%
Price: $ 27.95
Product Information
Customer Review
Product Q&A
Accessories
LOCKOUT-TAGOUT TAGS
Laminated Lockout Tag - Do Not Operate with Picture - Overlaminate
Lockout tags prevent accidental or unexpected start up or release of stored energy when working on equipment and machinery. Vinyl lockout tags are made with .015 mil thick tear and chemical resistant vinyl to withstand the toughest environments. The material is a rigid PVC film with a gloss/gloss surface. Withstands the toughest dirty and greasy conditions. Meets OSHA 29 CRF 1910.147 requirements.

Product Specifications

    • DESCRIPTIONDo Not Operate with Picture
    • COLOR FINISHWhite
    • MANUFACTURERS PART NUMBEROLPT22
    • CONSTRUCTION.015 Unrippable Vinyl
    • WIDTH INCHES3-1/4 (8.26 cm)
    • HEIGHT INCHES6 (15.24 cm)
    • TYPESelf-Laminating
    • PACKAGE QUANTITY10
    • BRANDNational Marker Company

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed