Previous

Item in product family

Next

Item in product family
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
Tripod Hoist Stand - Aluminum - Fixed Height Legs - 1,000 Lbs Capacity

Rollover image to zoom in

Click image to enlarge

See all 4 items in product family

Tripod Hoist Stand - Aluminum - Fixed Height Legs - 1,000 Lbs Capacity

Item #: WBB183971

Usually ships in 12 to 15 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $2,393.00
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Portable fixed height Tripod Hoist Stand provides a convenient and economical lifting support stand.

Independently adjustable legs enable use on uneven surfaces. Unit folds for convenient portability and storage. Great for access to confined spaces. Features padded pivots for smooth or spiked feet. The spiked feet are designed to be used in rough terrain. A swivel eyebolt and safety chain are standard. Chain hoist not included. Meets ANSI safety requirements for confined space Z117.1. Aluminum construction. 9' fixed height legs. Eyelet Height: 106-7/8".

Product Specifications

    • LENGTH INCHES109 (276.86 cm)
    • LENGTH FEET--
    • WIDTH INCHES109 (276.86 cm)
    • HEIGHT INCHES114 (289.56 cm)
    • COLOR FINISHSilver
    • BRANDVestil
    • DESCRIPTIONTripod Hoist Stand
    • MANUFACTURERS PART NUMBERTRI-AF
    • MATERIAL(S)Aluminum
    • SIZEOne Size
    • TYPEFixed Height Legs
    • WEIGHT LBS215 (97.73 kg)
    • WEIGHT CAPACITY1,000 lbs
    • EYELET HEIGHT INCHES106-7/8 (271.46 cm)

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed