Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Traffic Cone Non-Reflective With Custom Imprinting, 3650-08-L - Pkg Qty 50

Rollover image to zoom in

Click image to enlarge

See all 27 items in product family

Traffic Cone Non-Reflective With Custom Imprinting, 3650-08-L - Pkg Qty 50

Item #: WB337008C

Usually ships in 28 to 31 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$28.95 each

Sold in packages of 50

Qty Price
1
$1,447.50/ pkg.
2-3 $1,397.50/ pkg.
4+ $1,347.50/ pkg.

Frequently Purchased Together

Product Information
Photo/Video Gallery
Product Q&A
Non-Reflective Traffic Cones
Tough, weatherproof orange PVC traffic cones have a tip-resistant, weighted base. Maintenance-free, non-fading PVC resists peeling, cracks and moisture. Meets MUTCD standards. Sold in package quantities.

Custom Cone Imprinting Submit your vertical or horizontal message typed on white paper, and it will be sized to fit. Black imprinting on one side of cone. 50 cone minimum order. Add suffix C to cone model number and $0.50 per cone to price with $35.00 set-up fee per order. Please call (800) 645-1232 for details.

Product Specifications

    • LENGTH INCHES15-1/2 (39.37 cm)
    • WIDTH INCHES15 (38.1 cm)
    • HEIGHT INCHES36 (91.44 cm)
    • COLOR FINISHOrange
    • ASSEMBLYAssembled
    • BRANDLakeside Plastics
    • CONSTRUCTIONPVC
    • MANUFACTURERS PART NUMBER3650-08-L
    • MODEL337008C
    • OPTIONCustom Imprinting
    • PACKAGE QUANTITY50
    • SQUARE INCHES15-1/2 (100 sq. cm)
    • TYPENon-Reflective
    • WEIGHT LBS10 (4.55 kg)
Have A Question About This Product?
0 Question | 0 | Answer

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.