Barrels & Drums
Color
Price
Height
39-11/16 in
Material
LDPE
Diameter
23-1/2 in
Plasticade Commander Traffic Drum, Orange, Engineer Grade Sheeting, 4 4'' Reflective Stripes, LDPE
Height
39-11/16 in
Material
LDPE
Diameter
23-1/2 in
Height
3-1/2 in
Material
Tire Rubber
Diameter
34 in
Height
3 in
Material
Recycled Rubber
Diameter
38 in
Plasticade Traffic Drum, Orange, 23-1/2"W x 39-1/2"H, 4 Reflective Orange/White Stripes
Height
39-11/16 in
Material
HDPE
Diameter
23-1/2 in
Plasticade Commander Traffic Drum, Orange, Diamond Grade Sheeting, 4 6'' Reflective Stripes, LDPE
Height
39-11/16 in
Material
LDPE
Diameter
23-1/2 in