Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Heavy Duty Flat Bumper Guard, Type S1, 39-3/8"L x 2-7/8"W x 13/16"H

Rollover image to zoom in

Click image to enlarge

See all 134 items in product family

Heavy Duty Flat Bumper Guard, Type S1, 39-3/8"L x 2-7/8"W x 13/16"H

Item #: WB442284

Usually ships in 2 to 5 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Qty Price
1-4 $63.95 ea.
5+ $57.95 ea.
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
SAFETY BUMPER GUARDS

Type S1 - Bumper Guard Specification Sheet

Type S1 Heavy Duty Flat Bumper
These soft cushioned bumper guards protect surfaces and reduce impact. Bumper guards feature adhesive strips for easy application that lasts. Bright yellow and black finish offers high visibility, even at night. Bumper cushioning is made with recyclable polyurethane foam that resists dry, hot environments from 80-176°F. Durable acrylic adhesive is aging resistant. Heavy Duty Flat Bumper is a thick, wide flat bumper with 3 adhesive strips that is ideal for high impact risk areas. Protective foil cover ensures colors don¬ít wear off, even after heavy use.

Documents are in PDF format

Product Specifications

    • LENGTH INCHES39-3/8 (100.01 cm)
    • WIDTH INCHES2-7/8 (7.3 cm)
    • HEIGHT INCHES13/16 (2.06 cm)
    • COLORYellow/Black
    • BRANDAmerican Permalight
    • CONSTRUCTIONRecyclable Polyurethane Foam
    • DESCRIPTIONHeavy Duty Flat Bumper Guard
    • MANUFACTURERS PART NUMBER82-14753
    • MODEL442284
    • MOUNT TYPESelf-Adhesive
    • PACKAGE QUANTITY1
    • TYPES1
    • MOUNT STYLE3 Self-Adhesive Strips
Have A Question About This Product?
0 Question | 0 | Answer

Avg. Customer Rating: (1 customer reviews)

Write your own review

Sort by: 
1 ...

1 Result

Bumper guards

Your review: Perfect in our condo garage with concrete walls

Is this review helpful?

Sort by: 
1 ...

1 Result

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.