Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
1/2" Thick 12" H Steel Post Protector Blue

Rollover image to zoom in

Click image to enlarge

See all 45 items in product family

1/2" Thick 12" H Steel Post Protector Blue

Item #: WB442979BL

Usually ships in 10 to 13 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Qty Price
1-10 $95.95 ea.
11+ $88.95 ea.
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
STEEL POST PROTECTORS
12"H Post Protector – 1/2" Thick
Improve plant safety and efficiency with these post protectors. Post protector helps reduce building repairs due to accidental collisions. Post guard is made using heavy gauge steel with a durable powder coat finish. This rack guard fits around rack posts up to 4"W. Includes four pre-drilled 9/16" mount holes that allow floor anchoring for installation (hardware not included). Base plates measure 7-1/2"L x 6"W.

Product Specifications

    • HEIGHT INCHES12 (30.48 cm)
    • COLOR FINISHBlue
    • BASE LENGTH INCHES7-1/2 (19.05 cm)
    • Base Model Number442979
    • BASE WIDTH INCHES6 (15.24 cm)
    • BRANDBluff Manufacturing
    • CONSTRUCTIONSteel
    • MANUFACTURERS PART NUMBER1/2PO12BL
    • OPENING4-1/4"
    • THICKNESS INCHES1/2 (1.27 cm)
Have A Question About This Product?
0 Question | 0 | Answer

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.