Removable Steel Bollard With Removable Rubber Cap 48 X 4-1/2

Rollover image to zoom in

Click image to enlarge

See all 20 items in product family

Removable Steel Bollard With Removable Rubber Cap 48 X 4-1/2

Item #: WB238797

Usually ships in 4 to 7 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 263.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
REMOVABLE STEEL SAFETY BOLLARDS

These Steel Safety Bollards Feature A Detachable Base Plate Design That Allows Quick And Easy Guard Removal.

Removable plates feature a pull-out side that allows the rack or bollard to slide out of mounted position temporarily to provide full access to machines, racks, loading docks, security areas and more. Base plates measure 10-1/4" x 10-1/4" x 2-1/2" thick and allow floor anchoring for stability. Safety bollards are made with heavy duty, welded steel. Features a removable rubber cap. Safety yellow powder coat finish with black visibility stripes. Mounting kit sold separately.

Product Specifications

    • LENGTH INCHES10-1/4 (26.04 cm)
    • HEIGHT INCHES48 (121.92 cm)
    • COLOR FINISHYellow
    • ASSEMBLYAssembled
    • BRANDVestil
    • CONSTRUCTIONSteel
    • DESCRIPTIONSafety Bollard
    • MANUFACTURERS PART NUMBERBOL-RF-48-4.5
    • MODEL238797
    • TUBE DIAMETER INCHES4-1/2 (11.43 cm)
    • WEIGHT LBS36 (16.36 kg)
    • PADLOCKABLE BASENo