Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Powder Coat Yellow Springloaded Siren/Strobe 42 Inch H X 2.5 Inch Dia
See all 2 items in product family

Powder Coat Yellow Springloaded Siren/Strobe 42 Inch H X 2.5 Inch Dia

Item #: WB652828

Usually ships in 4 to 7 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Price: $ 282.95
Product Information
Customer Review
Product Q&A
Accessories
Spring Loaded Safety Bollard
with Siren and Strobe Light

Innovative spring-loaded design stops vehicle, bends to absorb impact and reduces bollard damage for longer life. Siren/Strobe feature produces a visual and audible warning when tilt sensor is triggered. Operates on two 9 volt batteries (not included). Includes on/off switch, has an amber safety strobe lens and provides at least 100dB at 1 foot to be audible in the noisiest environments. Steel construction with yellow powder coat finish.

Bolts to concrete with theMounting Kit. Sold separately.

Also available:
Spring Loaded Safety Bollard without siren and strobe and the Replacement Siren and Strobe Light.

Product Specifications

    • HEIGHT INCHES42 (106.68 cm)
    • COLOR FINISHYellow
    • BRANDVestil
    • CONSTRUCTIONSteel
    • MANUFACTURERS PART NUMBERSPBOL-42-BL
    • MODEL652828
    • TUBE DIAMETER INCHES2-1/2 (6.35 cm)
    • TYPESpring-Loaded Siren/Strobe Pipe Bollard

Avg. Customer Rating: (1 customer reviews)

Write your own review

Sort by: 
1 ...

1 Result

maintenance administrator

Your review: Siren/strobe does not work right. Even after another was sent. We like the bollard on the spring but the siren/strobe is really not worth the money. Strobe is really almost to hard to even see.Seems to go off to easy and will not reset right. Would not recommend this product.

Is this review helpful?

Sort by: 
1 ...

1 Result

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.