Item in product family


Item in product family

Call us 7 days a week


Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List


52"H FlexBollard™ - Asphalt Installation - Black Cover/Yellow Tapes

Rollover image to zoom in

Click image to enlarge

See all 185 items in product family

52"H FlexBollard™ - Asphalt Installation - Black Cover/Yellow Tapes

Item #: WB443001BKY

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 384.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
52 Bollard Flex System - Asphalt Mount
FlexBollards deter vehicle impact with rigid bollard appearance, Impact-resistant with 360° of flexibility, Available in 7" and 4.5" diameters-UV Resistant HDPE. Takes minutes to install with no special tools required. Bollard delineates when hit to absorb impact and eliminate cost and damage to parking lot surface and vehicles. Bollard post is made with 7 diameter polyethylene with two strips of 3M™ reflective tape for high visibility. Heavy duty carbon spring and sturdy 9"x9" 7 gauge steel mounting plate, all mounting hardware included. Inner post diameter 1-5/8", .055" thickness 17 gauge. All assembly and mounting hardware included. 1 Year Limited Warranty.

PLEASE NOTE: This model is for Asphalt Installation. Also Available in Natural Ground Installation and Concrete Installation.


Documents are in PDF format

Product Specifications

    • HEIGHT INCHES52 (132.08 cm)
    • COLOR FINISHBlack Cover/Yellow Tapes
    • BRANDFlexPost®
    • CONSTRUCTIONHD Polyethylene
    • DIAMETER INCHES7 (17.78 cm)
    • MOUNT TYPEAsphalt Installation
    • STYLEFlexible Bollard
    • TYPEWith (2) 1"W 3M Reflective Stripes

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.