Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List

IMAGE SHOWS ASPHALT MOUNTING

52"H FlexBollard™ - Asphalt Installation - Black Cover/White Tapes

Rollover image to zoom in

Click image to enlarge

See all 240 items in product family

52"H FlexBollard™ - Asphalt Installation - Black Cover/White Tapes

Item #: WB443001BKW

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $390.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
FLEXIBLE BOLLARD SYSTEMS WITH OR WITHOUT SIGN POSTS
52" Bollard Flex System - Asphalt Mount
Flexible bollard is ideal for vehicle lane markers that help guide traffic safely. Impact resistant bollard allows 360° flexibility to be used in place of parking blocks and help reduce liability. Bollard delineates when hit to absorb impact and eliminate cost and damage to parking lot surface and vehicles. Bollard post is made with 7" diameter polyethylene with two strips of 3M™ reflective tape for high visibility. Base plate is 9-1/2 sq. in x 7 gauge steel. 1 Year Limited Warranty.

PLEASE NOTE: This model is for Asphalt Installation. Also Available in Natural Ground Installation and Concrete Installation.

Documents

Documents are in PDF format

Product Specifications

    • HEIGHT INCHES52 (132.08 cm)
    • COLOR FINISHBlack Cover/White Tapes
    • BRANDFlexpost
    • CONSTRUCTIONHD Polyethylene
    • DIAMETER INCHES7 (17.78 cm)
    • MANUFACTURERS PART NUMBERB52-A-BK/W
    • MOUNT TYPEAsphalt Installation
    • STYLEFlexible Bollard
    • TYPEWith (2) 1"W 3M Reflective Stripes

Avg. Customer Rating: (0 customer reviews)

Write your own review

There are 0 questions and 1 answers for this product.

Sort by: 
...  

0 Result

Does this bollard automatically straighten back up if ran over or bumped?

Question Asked By: CLARKE , April 05, 2016

+ View 1 Answer

Answer This Question

Sort by: 
...  

0 Result

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.